

DODGE
DODGE
INS-S2-415R
DODGE DODGE
Description
INS-S2-415R INSERT ROLLER BRG ; NON RETURNABLE
Insert Bearing; 4-15/16" Bore; 6-29/32" Length Thru Bore; Wide Inner Ring; 2-19/32" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
INS-S2-415R
BDI #
247014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-S2-415R/p/247014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
12.77
EAN
0782475315789
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-S2-415R
Manufacturer Internal Number
70015
Weight / LBS
28.2
Long Description
Insert Bearing; 4-15/16" Bore; 6-29/32" Length Thru Bore; Wide Inner Ring; 2-19/32" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Length Thru Bore
6.906 Inch | 175.412 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outer Race Width
2.594 Inch | 65.888 Millimeter
Outside Diameter
9.055 Inch | 229.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh