

DODGE
DODGE
INS-SCMED-307
DODGE DODGE
Description
INS-SCMED-307 INSERT BALL BRG
Insert Bearing; 3-7/16" Bore; 2.56" Length Thru Bore; Wide Inner Ring; 1.34" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Quadruple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
076218
BDI #
248723
Details
824.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SCMED-307/p/248723
Your Price
$ 824.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.35
EAN
0782476482688
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Quadruple Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Extreme Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.4
Long Description
Insert Bearing; 3-7/16" Bore; 2.56" Length Thru Bore; Wide Inner Ring; 1.34" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Quadruple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.438 Inch | 87.325 Millimeter
Outer Race Width
1.34 Inch | 34.036 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh