Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-UN2-308R https://www.bdiexpress.com/medias/INDDODINSERT-RLR-UN2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5N3xpbWFnZS9qcGVnfGFETTBMMmhqTWk4eE1EYzJPREl6TVRreU16YzBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMVZPTWw5RFgxTlFYek13TUhnek1EQXVhbkJufGQwMjZkNmQ5ZWU1NTc3YjI0YTMyMTY1YThiM2NkMzQyYzQ1YWQxNGFkMDVmNTllMTFhMWQ5YmVhMDMxZGVkOGQ
278844 Insert Bearings Spherical OD 

DODGE DODGE

INS-UN2-308R

Description

INS-UN2-308R INSERT ROLLER BRG ; NON RETURNABLE

Insert Bearing; 3-1/2" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 1.624" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

INS-UN2-308R

BDI #
278844

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.9
EAN
0782475885077
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-UN2-308R
Manufacturer Internal Number
421257
Weight / LBS
8.6
Long Description
Insert Bearing; 3-1/2" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 1.624" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outer Race Width
1.624 Inch | 41.25 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh