

AMI BEARINGS
AMI BEARINGS
K004
AMI BEARINGS AMI BEARINGS
Description
K004 INSERT BEARING ; 20MM BORE EXTRA NARROW IR 42MM OD
Insert Bearing; 20MM Bore; 21MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
K004
BDI #
102075
Details
49.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/K004/p/102075
Your Price
$ 49.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.082
EAN
0808250104161
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
K004
Weight / LBS
0.19
Long Description
Insert Bearing; 20MM Bore; 21MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.654 Inch | 42 Millimeter
Length Thru Bore
0.827 Inch | 21 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh