

INA
INA
RABRB30/72-XL-FA106
INA INA
Description
RABRB30/72-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Insert Bearing; 30MM Bore; 35.8MM Length Thru Bore; Narrow Inner Ring; Spherical; 72.2MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RABRB30/72-XL-FA106
BDI #
1412121
Details
111.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RABRB30-72-XL-FA106/p/1412121
Your Price
$ 111.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.38
EAN
4012802789171
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Inter Liner
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RABR-B30/72FA106
Weight / LBS
0.838
Long Description
Insert Bearing; 30MM Bore; 35.8MM Length Thru Bore; Narrow Inner Ring; Spherical; 72.2MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.843 Inch | 72.2 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
1.409 Inch | 35.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh