

INA
INA
RALE20-XL-NPP-B
INA INA
Description
RALE20-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Insert Bearing; 20MM Bore; 24.6MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RALE20-XL-NPP-B
BDI #
1412140
Details
61.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RALE20-XL-NPP-B/p/1412140
Your Price
$ 61.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.1
EAN
4012802782097
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RALE20NPPB
Weight / LBS
0.198
Long Description
Insert Bearing; 20MM Bore; 24.6MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.787 Inch | 20 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.969 Inch | 24.6 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh