

TIMKEN
TIMKEN
SMN307KS
TIMKEN TIMKEN
Description
SMN307KS+COL INSERT BRG ; NON-RETURNABLE 3-7/16" BORE 8.268" OD
Insert Bearing; 3-7/16" Bore; 4-9/16" Length Thru Bore; Wide Inner Ring; 1.693" Outer Race Width; Spherical; 8.268" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SMN307KS+COL
BDI #
1373351
Details
4864.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SMN307KS/p/1373351
Your Price
$ 4,864.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
10.892
EAN
0087796054233
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SMN307KS
Weight / LBS
25.97
Long Description
Insert Bearing; 3-7/16" Bore; 4-9/16" Length Thru Bore; Wide Inner Ring; 1.693" Outer Race Width; Spherical; 8.268" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.693 Inch | 43 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.563 Inch | 115.9 Millimeter
Outside Diameter
8.268 Inch | 210.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh