

TIMKEN
TIMKEN
SMN407WS
TIMKEN TIMKEN
Description
SMN407WS + COL INSERT BRG ; NON-RETURNABLE
Insert Bearing; 4-7/16" Bore; 5-9/16" Length Thru Bore; Wide Inner Ring; 1-31/32" Outer Race Width; Spherical; 10.433" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SMN407WS + COL
BDI #
1373355
Details
10383.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SMN407WS/p/1373355
Your Price
$ 10,383.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
21.446
EAN
0087796054271
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SMN407WS
Weight / LBS
47.28
Long Description
Insert Bearing; 4-7/16" Bore; 5-9/16" Length Thru Bore; Wide Inner Ring; 1-31/32" Outer Race Width; Spherical; 10.433" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
5.563 Inch | 141.3 Millimeter
Outside Diameter
10.433 Inch | 264.998 Millimeter
Outer Race Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh