

TIMKEN
TIMKEN
SUC204-IP69K/FVSL613
TIMKEN TIMKEN
Description
SUC204-IP69K/FVSL613 INSERT BEARING ; NON-RETURNABLE SS WIR INSERT
Insert Bearing; 20MM Bore; 30.988MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SUC204-IP69K/FVSL613
BDI #
27641265
Details
295.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC204-IP69K-FVSL613/p/27641265
Your Price
$ 295.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.16
EAN
0013992470355
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Nitrile Rubber Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Food Grade Solid Lubricant | Hygienic Mounted
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.353
Long Description
Insert Bearing; 20MM Bore; 30.988MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 30.988 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh