TIMKEN
TIMKEN
UC218-56
TIMKEN TIMKEN
Description
UC218-56 INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 3-1/2" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.496" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC218-56
BDI #
21960099
Details
621.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC218-56/p/21960099
Your Price
$ 621.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
0087796140905
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
9.9
Long Description
Insert Bearing; 3-1/2" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.496" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.496 Inch | 38 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh