AMI BEARINGS
AMI BEARINGS
UC319-60
AMI BEARINGS AMI BEARINGS
Description
UC319-60 INSERT BEARING ; 3-3/4" ID
Insert Bearing; 3-3/4" Bore; 4.055" Length Thru Bore; Wide Inner Ring; 1-31/32" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC319-60
BDI #
107528
Details
1029.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC319-60/p/107528
Your Price
$ 1,029.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
8.891
EAN
0808250275519
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UC319-60
Weight / LBS
19.17
Long Description
Insert Bearing; 3-3/4" Bore; 4.055" Length Thru Bore; Wide Inner Ring; 1-31/32" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.969 Inch | 50 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Length Thru Bore
4.055 Inch | 103 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh