AMI BEARINGS
AMI BEARINGS
UC322
AMI BEARINGS AMI BEARINGS
Description
UC322 INSERT BEARING ; 110MM ID
Insert Bearing; 110MM Bore; 117MM Length Thru Bore; Wide Inner Ring; 60MM Outer Race Width; Spherical; 240MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC322
BDI #
107533
Details
1683.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC322/p/107533
Your Price
$ 1,683.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
15.241
EAN
0808250278008
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UC322
Weight / LBS
31.9
Long Description
Insert Bearing; 110MM Bore; 117MM Length Thru Bore; Wide Inner Ring; 60MM Outer Race Width; Spherical; 240MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
4.606 Inch | 117 Millimeter
Outer Race Width
2.362 Inch | 60 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh