https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UG2-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTZ8aW1hZ2UvanBlZ3xhR1V4TDJnME5TOHhNRFUzTmpZMU5URTROems1T0M5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWSE1sOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGZjZGFkYWQwYWZkN2JmODYzYzVjMjRhN2QwMDYwYjFkNjE2NWViYzgzZTFlYzEwNWQzMTNiOWY4MzJlOTNlNmQ
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UG2-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTZ8aW1hZ2UvanBlZ3xhR1V4TDJnME5TOHhNRFUzTmpZMU5URTROems1T0M5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWSE1sOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGZjZGFkYWQwYWZkN2JmODYzYzVjMjRhN2QwMDYwYjFkNjE2NWViYzgzZTFlYzEwNWQzMTNiOWY4MzJlOTNlNmQ
AMI BEARINGS
AMI BEARINGS
UG207-22
AMI BEARINGS AMI BEARINGS
Description
UG207-22 INSERT BEARING ; 1-3/8" ID 2.83" ODX2.01" W ECCENTRIC
Insert Bearing; 1-3/8" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UG207-22
BDI #
122339
Details
61.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UG207-22/p/122339
Your Price
$ 61.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.598
EAN
0808250110728
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UG207-22
Weight / LBS
1.32
Long Description
Insert Bearing; 1-3/8" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

