TIMKEN
TIMKEN
UK218
TIMKEN TIMKEN
Description
UK218 RADIAL INSERT BALL BEARING
Insert Bearing; 80MM Bore; 63MM Length Thru Bore; Wide Inner Ring; 38MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK218
BDI #
21960103
Details
635.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK218/p/21960103
Your Price
$ 635.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162802
Weight / Kilogram
3.77
EAN
0013992169518
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
8.3
Long Description
Insert Bearing; 80MM Bore; 63MM Length Thru Bore; Wide Inner Ring; 38MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Length Thru Bore
2.48 Inch | 63 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh