Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YAR 204-012-2F/VA228 https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YAR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MHxpbWFnZS9qcGVnfGFETXlMMmhsTnk4eE1EYzJPVFU0TWprME9ETTRNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxCVWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8OTgwZjJlYzU3N2Y2YjAwYjk2NTk5ZGFiNDkzZjFmNzRhNTU0ZTBmYjUwMTY4ZjE1NGI4MjE1NGU1MWVkM2IzNA
25137526 Insert Bearings Spherical OD 

SKF SKF

YAR 204-012-2F/VA228

Description

YAR 204-012-2F/VA228 INSERT BALL BRG ; 19.05MM ID 47MM OD 14MM WD

Insert Bearing; 3/4" Bore; Wide Inner Ring; 1.221" Length Thru Bore; 0.551" Outer Race Width; 1.85" Outside Diameter; Relubricatable; Ball Bearing; M Seal; Set Screw Mounting Method; Graphite Coronet Cage

Part #

YAR 204-012-2F/VA228

BDI #
25137526

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.16
EAN
7316579069847
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
0.35
Product Detail
Insert Bearing
Product Specification
3/4" Bore; Wide Inner Ring; 1.221" Length Thru Bore; 0.551" Outer Race Width; 1.85" Outside Diameter; Relubricatable; Ball Bearing; M Seal; Set Screw Mounting Method; Graphite Coronet Cage
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 1.221" Length Thru Bore; 0.551" Outer Race Width; 1.85" Outside Diameter; Relubricatable; Ball Bearing; M Seal; Set Screw Mounting Method; Graphite Coronet Cage