

SKF
SKF
YAR 220-2F
SKF SKF
Description
YAR 220-2F
Insert Bearing; 100MM Bore; 98.4MM Length Thru Bore; Wide Inner Ring; 40MM Outer Race Width; Spherical; 180MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 220-2F
BDI #
1415213
Details
1194.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-220-2F/p/1415213
Your Price
$ 1,194.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.69
EAN
7316570063981
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAR 220-2F
Weight / LBS
12.5
Long Description
Insert Bearing; 100MM Bore; 98.4MM Length Thru Bore; Wide Inner Ring; 40MM Outer Race Width; Spherical; 180MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Outer Race Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh