Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01BCP2100EXLAB https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
24714541 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

01BCP2100EXLAB

Description

01BCP2100EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 21" POR

Pillow Block Bearing; 4 Bolt Pillow Block; 21" Bore; 21" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 34-13/16" Minimum Bolt Spacing; 36-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

01BCP2100EXLAB

BDI #
24714541

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
876.15
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Insert Part Number
01 B 2100
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1947
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 21" Bore; 21" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 34-13/16" Minimum Bolt Spacing; 36-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
21 Inch | 533.4 Millimeter
Bolt Spacing Maximum
36.375 Inch | 923.925Millimeter
Bolt Spacing Minimum
34.813 Inch | 884.25Millimeter
Bore
21 Inch | 533.4 Millimeter
Length Thru Bore
6.614 Inch | 168 Millimeter
Nominal Bolt Center to Center
35.6 Inch | 904.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh