

COOPER BEARING
COOPER BEARING
01BCP480MGRLAB
COOPER BEARING COOPER BEARING
Description
01BCP480MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 480MM POR
Pillow Block Bearing; 2 Bolt Pillow Block; 480MM Bore; 483MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 796MM Minimum Bolt Spacing; 836MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01BCP480MGRLAB
BDI #
24714591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP480MGRLAB/p/24714591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
742.5
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 480M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1525.59885
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 480MM Bore; 483MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 796MM Minimum Bolt Spacing; 836MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
18.898 Inch | 480 Millimeter
Length Thru Bore
5.669 Inch | 144 Millimeter
Bolt Spacing Minimum
31.339 Inch | 796Millimeter
Nominal Bolt Center to Center
32.1 Inch | 815.3 Millimeter
Bolt Spacing Maximum
32.913 Inch | 836Millimeter
Base to Center Height
19.016 Inch | 483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh