

COOPER BEARING
COOPER BEARING
01BCP560MGRLAB
COOPER BEARING COOPER BEARING
Description
01BCP560MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 560MM POR
Pillow Block Bearing; 4 Bolt Pillow Block; 560MM Bore; 552MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 916MM Minimum Bolt Spacing; 956MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01BCP560MGRLAB
BDI #
24714603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP560MGRLAB/p/24714603
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
990
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 560M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2204.62262
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 560MM Bore; 552MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 916MM Minimum Bolt Spacing; 956MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
36.063 Inch | 916Millimeter
Base to Center Height
21.732 Inch | 552 Millimeter
Bolt Spacing Maximum
37.638 Inch | 956Millimeter
Length Thru Bore
6.614 Inch | 168 Millimeter
Nominal Bolt Center to Center
36.9 Inch | 937.3 Millimeter
Bore
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh