

COOPER BEARING
COOPER BEARING
01BCP607EXAT
COOPER BEARING COOPER BEARING
Description
01BCP607EXAT
Pillow Block Bearing; 4 Bolt Pillow Block; 6-7/16" Bore; 8-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 14" Minimum Bolt Spacing; 15" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01BCP607EX
BDI #
19081132
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP607EXAT/p/19081132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
101.637
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
01 B 607
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
248
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-7/16" Bore; 8-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 14" Minimum Bolt Spacing; 15" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Bolt Spacing Maximum
15 Inch | 381Millimeter
Bolt Spacing Minimum
14 Inch | 355.6Millimeter
Base to Center Height
8.375 Inch | 212.725 Millimeter
Length Thru Bore
7.563 Inch | 192.1 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh