

COOPER BEARING
COOPER BEARING
02BCP1300GRLAB
COOPER BEARING COOPER BEARING
Description
02BCP1300GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 13" POR
Pillow Block Bearing; 8 Bolt Pillow Block; 13" Bore; 16-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 23-1/4" Minimum Bolt Spacing; 24-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCP1300GRLAB
BDI #
24714895
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP1300GRLAB/p/24714895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
830.61
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
02 B 1300
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1551
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 13" Bore; 16-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 23-1/4" Minimum Bolt Spacing; 24-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
23.25 Inch | 590.55Millimeter
Length Thru Bore
7.559 Inch | 192 Millimeter
Bolt Spacing Maximum
24.813 Inch | 630.25Millimeter
Bore
13 Inch | 330.2 Millimeter
Nominal Bolt Center to Center
24 Inch | 609.6 Millimeter
Base to Center Height
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh