

COOPER BEARING
COOPER BEARING
02BCP400MEXLAB
COOPER BEARING COOPER BEARING
Description
02BCP400MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 400MM POR
Pillow Block Bearing; 8 Bolt Pillow Block; 400MM Bore; 495MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 710MM Minimum Bolt Spacing; 750MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
02BCP400MEXLAB
BDI #
24714972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP400MEXLAB/p/24714972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
990
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 400M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2204.62262
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 400MM Bore; 495MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 710MM Minimum Bolt Spacing; 750MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
7.874 Inch | 200 Millimeter
Nominal Bolt Center to Center
28.7 Inch | 729 Millimeter
Base to Center Height
19.488 Inch | 495 Millimeter
Bore
15.748 Inch | 400 Millimeter
Bolt Spacing Minimum
27.953 Inch | 710Millimeter
Bolt Spacing Maximum
29.528 Inch | 750Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh