Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02BCZ100MEXAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP600-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjN8aW1hZ2UvanBlZ3xhRFZtTDJnMVlpOHhNREUwTWpFNU16azNOVE15Tmk5SlRrUkRVRkpRUWxoWVdGaGZRa05RTmpBd1h6UkNURlJmTXpBd1dETXdNQzVxY0djfDAyMDdkNDc2MzIwYmVlZDYzMzU2ZDhjMjYzNjAxNmJjZjc3Y2Y5N2M3N2Q3OWQ2NjU5NDYyODc5YmNhYTU2ZDI
22990281 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02BCZ100MEXAT

Description

02BCZ100MEXAT PILLOW BLOCK UNIT ; HEAVY DUTY 100MM

Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 400.05MM Minimum Bolt Spacing; 423.875MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

02BCZ100MEXAT

BDI #
22990281

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
67.01
EAN
7316579394949
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 100M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Marine Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
138.248
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 400.05MM Minimum Bolt Spacing; 423.875MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
5.625 Inch | 143 Millimeter
Bolt Spacing Minimum
15.75 Inch | 400.05Millimeter
Length Thru Bore
5.748 Inch | 146 Millimeter
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
16.2 Inch | 411.5 Millimeter
Bolt Spacing Maximum
16.688 Inch | 423.875Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh