Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03BCP150MEXAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
24715512 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

03BCP150MEXAT

Description

03BCP150MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 150MM

Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 254MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 538MM Minimum Bolt Spacing; 578MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

03BCP150MEXAT

BDI #
24715512

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
331.77
EAN
7316579388764
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 150M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
593.04349
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 254MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 538MM Minimum Bolt Spacing; 578MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
6.299 Inch | 160 Millimeter
Bore
5.906 Inch | 150 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Bolt Spacing Maximum
22.756 Inch | 578Millimeter
Nominal Bolt Center to Center
22 Inch | 558.8 Millimeter
Bolt Spacing Minimum
21.181 Inch | 538Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh