

COOPER BEARING
COOPER BEARING
03BCP500MEXLAB
COOPER BEARING COOPER BEARING
Description
03BCP500MEXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 500MM
Pillow Block Bearing; 8 Bolt Pillow Block; 500MM Bore; 622MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 914MM Minimum Bolt Spacing; 966MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03BCP500MEXLAB
BDI #
24715592
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP500MEXLAB/p/24715592
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1061.28
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
56 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 500M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
5511.55655
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 500MM Bore; 622MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 914MM Minimum Bolt Spacing; 966MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
24.488 Inch | 622 Millimeter
Nominal Bolt Center to Center
37 Inch | 939.8 Millimeter
Bolt Spacing Maximum
38.031 Inch | 966Millimeter
Length Thru Bore
11.811 Inch | 300 Millimeter
Bolt Spacing Minimum
35.984 Inch | 914Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh