Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

132924 https://www.bdiexpress.com/medias/INDDODPBXXXX-SSL-PLWC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjB8aW1hZ2UvanBlZ3xhRGMyTDJnNFlTOHhNRFkyTlRRMk1qTXpNelEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVMU5NWDFCTVYwTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5ZTAwMGZmMjY1MjNjYWQ5NGU0MjBlMzkxMzhmOGI4YTQyNjczNmQwNTAzYmRkZWQyYmQzZTM4YTdlMDU4NGU5
261428 Pillow Block Bearings 

DODGE DODGE

132924

Description

132924 PILLOW BLOCK ; NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

132924

BDI #
261428

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
548.13
EAN
0782475121984
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
132924
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
27.3 Inch | 693.4 Millimeter
Base to Center Height
10.75 Inch | 273 Millimeter
Bolt Spacing Maximum
28.875 Inch | 733.425Millimeter
Length Thru Bore
21 Inch | 533.4 Millimeter
Bolt Spacing Minimum
25.625 Inch | 650.875Millimeter
Bore
9 Inch | 228.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh