

DODGE
DODGE
3-7/16 SLV STL PL-WC PIL BLK MOD; 432342
DODGE DODGE
Description
3-7/16 SLV STL PL-WC PIL BLK MOD; 432342 ; PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5-1/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 12-15/16" Minimum Bolt Spacing; 14-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
432342
BDI #
27308187
Details
29735.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/3-7-16-SLV-STL-PL-WC-PIL-BLK-MOD;-432342/p/27308187
Your Price
$ 29,735.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
65.28
EAN
0782475658497
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5-1/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 12-15/16" Minimum Bolt Spacing; 14-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5.25 Inch | 133.35 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Length Thru Bore
7 Inch | 177.8 Millimeter
Bolt Spacing Minimum
12.938 Inch | 328.625Millimeter
Bolt Spacing Maximum
14.063 Inch | 357.2Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh