ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
60-21-0200
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
60-21-0200 SOLID JOURNAL BEARING ; 2" BRONZE
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 1-11/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
60-21-0200
BDI #
22490368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/60-21-0200/p/22490368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.175
Product Group - BDI
B04264
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 1-11/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh