REXNORD
REXNORD
AMP9208
REXNORD REXNORD
Description
AMP9208 PILLOW BLOCK ROLLER BEARING ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564579
BDI #
18142478
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/AMP9208/p/18142478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.296
EAN
0698210040833
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
9208U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | 2 Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AMP9208
Manufacturer Internal Number
6804083
Weight / LBS
31.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
9.8 Inch | 248.9Millimeter
Length Thru Bore
7 Inch | 177.8 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh