

DODGE
DODGE
CP4B056-USAF-1000TT
DODGE DODGE
Description
CP4B056-USAF-1000TT PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26-1/4" Minimum Bolt Spacing; 29-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
039172
BDI #
243330
Details
22977.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B056-USAF-1000TT/p/243330
Your Price
$ 22,977.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
400.78
EAN
0782475789214
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
BRG23056KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CP4B056-USAF-1000TT USAF -
Manufacturer Internal Number
039172
Weight / LBS
722.6
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26-1/4" Minimum Bolt Spacing; 29-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
26.25 Inch | 666.75Millimeter
Bolt Spacing Maximum
29.5 Inch | 749.3Millimeter
Length Thru Bore
13.656 Inch | 346.862 Millimeter
Nominal Bolt Center to Center
27.9 Inch | 708.7 Millimeter
Bore
10 Inch | 254 Millimeter
Base to Center Height
9.875 Inch | 250.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh