DODGE
DODGE
CP4B060-USDAF-1100TT ; 054418
DODGE DODGE
Description
CP4B060-USDAF-1100TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS POR (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 11" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 31-5/8" Minimum Bolt Spacing; 34-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
054418
BDI #
27314039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B060-USDAF-1100TT-;-054418/p/27314039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475967742
Weight / US pound
1000
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1000
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 11" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 31-5/8" Minimum Bolt Spacing; 34-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
34.625 Inch | 879.475Millimeter
Bore
11 Inch | 279.4 Millimeter
Length Thru Bore
16.531 Inch | 419.887 Millimeter
Bolt Spacing Minimum
31.625 Inch | 803.275Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Nominal Bolt Center to Center
33.1 Inch | 840.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh