SEALMASTER
SEALMASTER
EMP-23
SEALMASTER SEALMASTER
Description
EMP-23 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5" Minimum Bolt Spacing; 6-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
701895
BDI #
353669
Details
672.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EMP-23/p/353669
Your Price
$ 672.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.887
EAN
0662461014066
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
AR-2-17
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EMP-23
Manufacturer Internal Number
701895
Weight / LBS
6.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5" Minimum Bolt Spacing; 6-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
6.375 Inch | 161.925Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh