Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ERPB 115-2 https://www.bdiexpress.com/medias/INDMORPBXXXX-ERPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzN8aW1hZ2UvanBlZ3xhR0ZsTDJnNFlpODVOVGt3TVRNMk5qTTFOREl5TG1wd1p3fGZjMjY0NjUzMjc5NjhhZjEwN2JiOGYzOWNhMmI2MGYyMDQ2NmM0ZTQzNWVmNWQ3NDk2YzVlODI1MDFhZTVjMTg
351534 Pillow Block Bearings 

SEALMASTER SEALMASTER

ERPB 115-2

Description

ERPB 115-2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ROLLER

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6.31" Minimum Bolt Spacing; 7.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

ERPB 115-2

BDI #
351534

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.765
EAN
0662288481096
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
ERCI-115
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERPB 115-2
Manufacturer Internal Number
550796
Weight / LBS
14.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6.31" Minimum Bolt Spacing; 7.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
7.19 Inch | 182.626Millimeter
Bolt Spacing Minimum
6.31 Inch | 160.274Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh