DODGE
DODGE
H4S-SFXT-532
DODGE DODGE
Description
H4S-SFXT-532 PILLOW BLOCK HOUSING
Pillow Block Bearing Housing; 4 Bolt; Cast Iron Housing Material; Split Type; 532 Series
Part #
042146
BDI #
243917
Details
3729.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/H4S-SFXT-532/p/243917
Your Price
$ 3,729.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
82.9
EAN
0782475022595
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
183
Product Detail
Pillow Block Bearing Housing
Product Specification
4 Bolt; Cast Iron Housing Material; Split Type; 532 Series
Long Description
Pillow Block Bearing Housing; 4 Bolt; Cast Iron Housing Material; Split Type; 532 Series