Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KHPP204 https://www.bdiexpress.com/medias/INDASIPBXXXX-KHPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NnxpbWFnZS9qcGVnfGFHWTNMMmhtWmk4eE1EYzNNamd4TXpFeE9UVXhPQzlKVGtSQlUwbFFRbGhZV0ZoZlMwaFFVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzUxOGI5ZjM0MTU4NGNmMTNlODg5MWM1ODU4ZGJhZTdhZGIyZjA0MTMxNTIwNDM0NTlkNzcwODU1ZmQ3YTAwMA
102555 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

KHPP204

Description

KHPP204 PILLOW BLOCK BEARING ; 20MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 25.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 73MM Minimum Bolt Spacing; 79MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

KHPP204

BDI #
102555

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.24
EAN
0808250102280
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
KH204
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KHPP204
Weight / LBS
0.55
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 25.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 73MM Minimum Bolt Spacing; 79MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Base to Center Height
1 Inch | 25.4 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
2.874 Inch | 73Millimeter
Bolt Spacing Maximum
3.11 Inch | 79Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh