

TIMKEN
TIMKEN
LAO1 11/16
TIMKEN TIMKEN
Description
LAO1 11/16 PILLOW BLK BRG UNIT ; 2 BOLT 1.688" BORE CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LAO1 11/16
BDI #
1363264
Details
937.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LAO1-11-16/p/1363264
Your Price
$ 937.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.026
EAN
0087796059900
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GN111KLLB
Seals
Double Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LAO 1 11/16
Weight / LBS
11.08
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.625 Inch | 66.675 Millimeter
Length Thru Bore
2.313 Inch | 58.75 Millimeter
Actual Bolt Center to Center
7.5 Inch | 190.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh