TIMKEN
TIMKEN
LSE1100BRHSATL
TIMKEN TIMKEN
Description
LSE1100BRHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 11" Bore; 12-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSE1100BRHSATL
BDI #
20348023
Details
94224.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE1100BRHSATL/p/20348023
Your Price
$ 94,224.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
252.81
EAN
0013992052254
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
LSE1100BR
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
556.84
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 11" Bore; 12-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.039 Inch | 128 Millimeter
Base to Center Height
12.25 Inch | 311 Millimeter
Nominal Bolt Center to Center
21 Inch | 533.4 Millimeter
Bore
11 Inch | 279.4 Millimeter
Actual Bolt Center to Center
21 Inch | 533.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh