

TIMKEN
TIMKEN
LSE304BRHSKPS
TIMKEN TIMKEN
Description
LSE304BRHSKPS PILLOW BLOCK CYL RLR BRG ; POR 3-1/4" BORE RETAINED
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 4.409" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSE304BRHSKPS
BDI #
22850438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE304BRHSKPS/p/22850438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.49
EAN
0013992076038
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSE304BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
31.95
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 4.409" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.953 Inch | 75 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Actual Bolt Center to Center
12.6 Inch | 320Millimeter
Nominal Bolt Center to Center
12.6 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh