TIMKEN
TIMKEN
LSE411BXHSATL
TIMKEN TIMKEN
Description
LSE411BXHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 4-11/16" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSE411BXHSATL
BDI #
20348793
Details
12401.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE411BXHSATL/p/20348793
Your Price
$ 12,401.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
73.65
EAN
0013992056306
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSE411BX
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
162.23
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-11/16" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
6.375 Inch | 162 Millimeter
Actual Bolt Center to Center
17.7 Inch | 449.6Millimeter
Bore
4.688 Inch | 119.075 Millimeter
Length Thru Bore
3.74 Inch | 95 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh