

REXNORD
REXNORD
MEP311566
REXNORD REXNORD
Description
MEP-3115-66 ; POR MTO
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MEP311566
BDI #
18144668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP311566/p/18144668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.221
EAN
0793699248630
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3115U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10435190
Weight / LBS
11.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Length Thru Bore
3.281 Inch | 83.337 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Maximum
7.25 Inch | 184.15Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh