

SEALMASTER
SEALMASTER
MP-28T
SEALMASTER SEALMASTER
Description
MP-28T PILLOW BLOCK BEARING UNIT ; GEN GOLD SKWEZLOC
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-5/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MP-28T
BDI #
352964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP-28T/p/352964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.423
EAN
0662461031872
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3-112T
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-28T
Manufacturer Internal Number
705654
Weight / LBS
10.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-5/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.813 Inch | 173.05Millimeter
Base to Center Height
2.313 Inch | 58.75 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Bolt Spacing Minimum
5.438 Inch | 138.125Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh