

TIMKEN
TIMKEN
MSE308BXHSAFQAATL
TIMKEN TIMKEN
Description
MSE308BXHSAFQAATL PILLOW BLK CYL RLR BRG ; EXPANSION
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4.921" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
MSE308BXHSAFQAATL
BDI #
20350425
Details
9052.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSE308BXHSAFQAATL/p/20350425
Your Price
$ 9,052.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
32.56
EAN
0013992052520
Product Group - BDI
B04144
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSE308BX
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
71.72
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4.921" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Actual Bolt Center to Center
13.9 Inch | 353.1Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh