Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSFPD-55 https://www.bdiexpress.com/medias/INDMORPBXXXX-MSFPD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3NHxpbWFnZS9qcGVnfGFEVmtMMmd4WkM4eE1EYzJPVE00TURRd09UTTNOQzlKVGtSTlQxSlFRbGhZV0ZoZlRWTkdVRVJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w0ZWQ4YjE4ZGE5OTFlZGExZThjY2FlMDEyOGNlNTQzYzU3MjRjYWRhZmU2NWY0OWU4ZTZmYjVlNDUzM2JmYmRh
353842 Pillow Block Bearings 

SEALMASTER SEALMASTER

MSFPD-55

Description

MSFPD-55 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 10-3/4" Minimum Bolt Spacing; 12-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

702169

BDI #
353842

Details

3436.25 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,436.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.517
EAN
0662461015995
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
3-37D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSFPD-55
Manufacturer Internal Number
702169
Weight / LBS
51.8
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 10-3/4" Minimum Bolt Spacing; 12-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Bolt Spacing Minimum
10.75 Inch | 273.05Millimeter
Bolt Spacing Maximum
12.25 Inch | 311.15Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Length Thru Bore
4.438 Inch | 112.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh