

SEALMASTER
SEALMASTER
MSPD-79
SEALMASTER SEALMASTER
Description
MSPD-79 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 4-15/16" Bore; 6-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 15-1/16" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSPD-79
BDI #
353879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSPD-79/p/353879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
72.186
EAN
0662461016244
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
3-415D1
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSPD-79
Manufacturer Internal Number
702196
Weight / LBS
159
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-15/16" Bore; 6-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 15-1/16" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Bolt Spacing Maximum
18.188 Inch | 461.975Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Minimum
15.063 Inch | 382.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh