Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAU4LKPLP204-12 https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-LP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyMHxpbWFnZS9qcGVnfGFHSmxMMmc0Wmk4eE1ESXlPREl3TXpBMk1USTNPQzlKVGtSVVNVMVFRbGhZV0ZoZk1rSk1WRjlPUVZWZk5FeExYMHhRWHpNd01IZ3pNREF1YW5CbnxlMGQ4YWM4M2ViZGFkMzg0Y2NjZjE2NDgyMDA1ZDdlMGE2NDhmOWQyNjAyYzg2NWE2OTRhYjJkYTNlY2VjOGM4
23241627 Pillow Block Bearings 

TIMKEN TIMKEN

NAU4LKPLP204-12

Description

NAU4LKPLP204-12 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Thermoplastic; Non-Expansion

Part #

NAU4LKPLP204-12

BDI #
23241627

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.272
EAN
0883450783699
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
NAU4LK204-12
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | White Housing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
0.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Thermoplastic; Non-Expansion
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Actual Bolt Center to Center
3.7 Inch | 94Millimeter
Length Thru Bore
1.346 Inch | 34.2 Millimeter
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh