

TIMKEN
TIMKEN
NAU4LKPLP205
TIMKEN TIMKEN
Description
NAU4LKPLP205 PILLOW BLOCK BALL BEARING ; POLY-ROUND 2 BOLT POLYMER HSG
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
NAU4LKPLP205
BDI #
23241635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKPLP205/p/23241635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.363
EAN
0883450783736
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
NAU4LK205
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | White Housing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
0.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Thermoplastic; Non-Expansion
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Actual Bolt Center to Center
4.1 Inch | 105Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh