SEALMASTER
SEALMASTER
NP-25C
SEALMASTER SEALMASTER
Description
NP-25C PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-9/16" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-7/8" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
703257
BDI #
353445
Details
893.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-25C/p/353445
Your Price
$ 893.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.563
EAN
0662461020760
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-19C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-25C
Manufacturer Internal Number
703257
Weight / LBS
5.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-9/16" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-7/8" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bolt Spacing Maximum
5.875 Inch | 149.225Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Bolt Spacing Minimum
4.875 Inch | 123.825Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh