SEALMASTER
SEALMASTER
NP-31 RM
SEALMASTER SEALMASTER
Description
NP-31 RM ; RM NP NPL SF SFT (A BORE DFS)
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
715751
BDI #
348712
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-31-RM/p/348712
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.587
EAN
0662461333815
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
2-115-RM
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-31 RM
Manufacturer Internal Number
715751
Weight / LBS
8.05
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.5 Inch | 165.1Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh