SEALMASTER
SEALMASTER
NP-38T
SEALMASTER SEALMASTER
Description
NP-38T PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP-38T
BDI #
353475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-38T/p/353475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.917
EAN
0662461029794
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2-26T
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-38T
Manufacturer Internal Number
705389
Weight / LBS
14.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh