Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP30 https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-SC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhR1poTDJnNU1DODVPREV3TURNNU16UXhNRGcyTDBsT1JFNVRTMUJDV0ZoWVdGOU9VRjlUUTE4eVFreFVYek13TUhnek1EQXVhbkJufGFkMGQwM2Y4M2ZjMjljY2UzMDcwZjEwYTlmMmYxODQ0MGY4OTFjNWZmYjU5OTkzNzFiYmM5ZjFjOTM5Yzc3MWQ
1413299 Pillow Block Bearings 

RHP BEARING RHP BEARING

NP30

Description

NP30 PILLOW BLOCK BALL BEARING ; 30MM SHAFT DIA 2 BOLT

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 108.5MM Minimum Bolt Spacing; 129.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

NP30

BDI #
1413299

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.3
EAN
0747023019038
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
1030-30
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
29
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 108.5MM Minimum Bolt Spacing; 129.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bolt Spacing Maximum
5.098 Inch | 129.5Millimeter
Bore
1.181 Inch | 30 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Minimum
4.272 Inch | 108.5Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh